Bearing Unit
Width | 29 mm |
---|---|
Fixation centre-to-centre distance | 160 mm |
Logistic Weight | 4430 g |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 160 mm |
Material | Cast Iron |
Length | 195 mm |
Series | FC |
Total bearing width | 25.44 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 48000 N |
Usually arrives within 14 working days