References
NTN:AELFL204D1
Rubix:205A1424
EAN:4547359460483



Product details : NTN AELFL204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x65x40 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 20 mm |
| Width | 33.3 mm |
| Series | aelfl200 |
| Number of holes | 2 |
| Outer diameter | 113 mm |
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
- Delivery usually within ( 3 ) days
