NTN - Bearing Unit - UCFCX06-104D1
Inner diameter | 35 mm |
---|---|
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 142x142x50 mm |
---|---|
Logistic Weight | 1950 g |
Inner diameter | 35 mm |
Width | 49.2 mm |
Series | UCFCX |
Number of holes | 4 |
Outer diameter | 80 mm |
Usually arrives within 14 working days