TIMKEN YCJ1 5/8 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ 1-5/8SGT
Rubix:396A2832
EAN:0087796266056


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Product details : TIMKEN YCJ1 5/8 SGT 4-BOLT FLANGED BALL BEARING UNIT
Inch flanged bearing housing unit Fafnir
Ball bearing unit with four-hole flanges and Shaft Guarding Technology® for robust shaft mounting. With Shroud Seal for improved contamination protection.
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 50.37 mm |
| Clamping | 24.12 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Weight | 2.21 kg |
| Mounting typ | four-hole square flange |
Show UNSPSC/ECL@SS
£ 109.30 excl. VAT
/ Each
£ 131.16 incl. VAT
- Usually arrives within 14 working days