References
SNR:USF205N
Rubix:206A2606
Manufacturer :USF.205.N
EAN:3413529520640




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR USF205N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on one side with set screws, groove to accommodate the protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | gray cast iron |
| Length | 95 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.75 kg |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Usually arrives within 14 working days