Bearing Unit
Inner diameter | 35 mm |
---|---|
Width | 50.34 mm |
Fixation centre-to-centre distance | 130 mm |
Logistic Weight | 1400 g |
---|---|
Inner diameter | 35 mm |
Width | 50.34 mm |
Fixation centre-to-centre distance | 130 mm |
Material | cast iron |
Height | 155.5 mm |
Length | 95.5 mm |
Series | sft.ec |
Total bearing width | 95.5 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 95.5 mm |
In stock: Next day delivery