References
SNR:UCFA202CO
Rubix:205A9738
Manufacturer :UCFA.202.CO
EAN:3413529562985




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFA202CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-greaseable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 55.33 excl. VAT
/ Each
£ 66.40 incl. VAT
- Usually arrives within 14 working days