References
RHP:SFT55
Rubix:158A0042
Manufacturer :SFT55 R
EAN:00747023027873


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 64.31 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : RHP HOUSED BEARING UNIT SFT55
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 64.31 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron (housing) |
| Height | 215.9 mm |
| Length | 127 mm |
| Series | sft |
| Total bearing width | 64.31 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 100 mm |
| Weight | 3.5 kg |
| Mounting typ | 2-bolt flange (oval flange unit) |
Show UNSPSC/ECL@SS
£ 77.28 excl. VAT
/ Each
£ 92.74 incl. VAT
- Delivery usually within ( 2 ) days