References
SNR:EXFS320
Rubix:205A3249
Manufacturer :EXFS.320
EAN:3413529543588




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 242 mm |
Product details : SNR EXFS320 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 100 mm |
| Fixation centre-to-centre distance | 242 mm |
| Material | gray cast iron |
| Length | 310 mm |
| Series | exfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
| Outer diameter | 215 mm |
| Weight | 31.2 kg |
Show UNSPSC/ECL@SS
£ 418.05 excl. VAT
/ Each
£ 501.66 incl. VAT
- Usually arrives within 14 working days