References
NTN:UCFL308D1
Rubix:206A0313
EAN:4547359216127



Product details : NTN UCFL308D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x52 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 40 mm |
| Width | 52 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Usually arrives within 14 working days
