Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 54.6 mm |
Fixation centre-to-centre distance | 158 mm |
Inner diameter | 40 mm |
---|---|
Width | 54.6 mm |
Fixation centre-to-centre distance | 158 mm |
Material | Cast Iron |
Height | 194 mm |
Length | 194 mm |
Series | RMEO..-XL |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 44500 N |
Outer diameter | 194 mm |
Usually arrives within 14 working days