SNR ESFL208N BEARING UNIT

SNR - Bearing Unit - ESFL208N

See technical informationSee documents

References

SNR:ESFL208N
Rubix:205A2455
EAN:3413529521234
brand logo

Technical specifications

Inner diameter40 mm
Width30.2 mm
Fixation centre-to-centre distance144 mm
See all Specifications

Documents

Product details : SNR ESFL208N BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flanged bearing unit with 2 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for mounting the protective cap.

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x175 mm
Logistic Weight1500 g
Inner diameter40 mm
Width30.2 mm
Fixation centre-to-centre distance144 mm
Materialgrey cast iron
Height175 mm
Length100 mm
Seriesesfl200
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1.47 kg
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
  • Usually arrives within 14 working days