SNR UCFE210-31N BEARING UNIT

SNR - Bearing Unit - UCFE.210-31.N

See technical information
References
SNR:UCFE210-31N
Rubix:206A0047
Manufacturer :UCFE.210-31.N
EAN:3413529574094
brand logo
Technical specifications
Inner diameter49.213 mm
Width51.6 mm
Fixation centre-to-centre distance111 mm
See all Specifications

Product details : SNR UCFE210-31N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR

Technical specifications


Attributes
Inner diameter49.213 mm
Width51.6 mm
Fixation centre-to-centre distance111 mm
Materialcast iron
Seriesucfe200
Number of holes4
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35100 N
Outer diameter90 mm
Weight2.55 kg
Show UNSPSC/ECL@SS
£ 40.36 excl. VAT
/ Each
£ 48.43 incl. VAT
  • Usually arrives within 14 working days