References
NTN:UCFL320D1
Rubix:206A0334
EAN:4547359216325



Product details : NTN UCFL320D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 530x350x160 mm |
|---|---|
| Logistic Weight | 25370 g |
| Inner diameter | 100 mm |
| Width | 108 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Outer diameter | 215 mm |
| Weight | 26000 kg |
Show UNSPSC/ECL@SS
£ 519.26 excl. VAT
/ Each
£ 623.11 incl. VAT
- Usually arrives within 14 working days
