References
SNR:UKFL322H
Rubix:206A2054
Manufacturer :UKFL.322H
EAN:3413529544653




Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 390 mm |
Product details : SNR UKFL322H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with tapered bore to receive the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 390 mm |
| Material | grey cast iron |
| Height | 470 mm |
| Length | 300 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Outer diameter | 240 mm |
| Weight | 35.63 kg |
Show UNSPSC/ECL@SS
£ 621.38 excl. VAT
/ Each
£ 745.66 incl. VAT
- Usually arrives within 14 working days