Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 39 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 35 mm |
---|---|
Width | 39 mm |
Fixation centre-to-centre distance | 100 mm |
Material | Sheet Steel |
Length | 122 mm |
Series | RA..-XL |
Total bearing width | 39 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Outer diameter | 122 mm |
Usually arrives within 14 working days