NTN UCFS315D1 BEARING UNIT

NTN - Bearing Unit - UCFS305D1

See technical information

References

NTN:UCFS315D1
Rubix:206A0518
EAN:4547359216783
brand logo

Technical specifications

Inner diameter75 mm
Width82 mm
See all Specifications

Product details : NTN UCFS315D1 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)290x270x120 mm
Logistic Weight12500 g
Inner diameter75 mm
Width82 mm
Seriesucfs300
Number of holes4
Outer diameter160 mm
£ 206.51 excl. VAT
/ Each
£ 247.81 incl. VAT
  • Delivery usually within ( 3 ) days