References
NTN:UCHP206D1
Rubix:394A8273
EAN:4547359001464

Documents
Product details : NTN UCHP206D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Height | 90 mm |
| Length | 165 mm |
| Series | uchp |
| Outer diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
- Usually arrives within 14 working days
