References
NTN:SM-UCF213D1
Rubix:205A8352
EAN:4547359187182



Product details : NTN SM-UCF213D1 BEARING UNIT
NTN - Bearing Unit - SM-UCF213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Length | 187 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 120 mm |
| Weight | 5600 kg |
Show UNSPSC/ECL@SS
£ 96.82 excl. VAT
/ Each
£ 116.18 incl. VAT
- Usually arrives within 14 working days
