References
SNR:ESFA.203
Rubix:205A2330
EAN:3413529514601




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR ESFA203 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 78 mm |
| Height | 95 mm |
| Length | 57 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days