References
NTN:UCFX08D1
Rubix:206A0547
EAN:4547359217544



Product details : NTN UCFX08D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x62 mm |
|---|---|
| Logistic Weight | 2393 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
| Weight | 2300 kg |
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
- Delivery usually within ( 3 ) days
