References
NTN:UCFX18D1
Rubix:206A0559
EAN:4547359217841



Product details : NTN UCFX18D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 337x330x123 mm |
|---|---|
| Logistic Weight | 13740 g |
| Inner diameter | 90 mm |
| Width | 104 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 170 mm |
| Weight | 13000 kg |
Show UNSPSC/ECL@SS
£ 252.14 excl. VAT
/ Each
£ 302.57 incl. VAT
- Delivery usually within ( 3 ) days
