SNR - Bearing Unit - USPFT.206
Inner diameter | 25 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 76 mm |
Logistics dimensions (L x W x H) | 106x105x40 mm |
---|---|
Logistic Weight | 315 g |
Inner diameter | 25 mm |
Width | 27 mm |
Fixation centre-to-centre distance | 76 mm |
Height | 34.2 mm |
Length | 34.2 mm |
Series | uspft200 |
Number of holes | 3 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.3 kg |
Usually arrives within 14 working days