References
Superseded Ref:RCJY70-XL-I
INA:RCJY70-XL
Rubix:100A8206
Manufacturer :0947307920000
EAN:4064327110879


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : INA RCJY70-XL FLANGED HOUSING UNIT
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Height | 188 mm |
| Length | 188 mm |
| Series | rcjy..-xl |
| Total bearing width | 82.4 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 188 mm |
| Weight | 5.35 kg |
| Mounting typ | four-bolt flanged housing; distance-fixed bore; grub screws in inner ring |
Show UNSPSC/ECL@SS
£ 167.35 excl. VAT
/ Each
£ 200.82 incl. VAT
- Usually arrives within 14 working days