SNR UCFLE210N BEARING UNIT

SNR - Bearing Unit - UCFLE.210.N

See technical information

References

SNR:UCFLE210N
Rubix:206A0443
Manufacturer :UCFLE.210.N
EAN:3413529535170
brand logo

Technical specifications

Inner diameter50 mm
Width51.6 mm
Fixation centre-to-centre distance157 mm
See all Specifications

Product details : SNR UCFLE210N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.

Technical specifications


Attributes
Inner diameter50 mm
Width51.6 mm
Fixation centre-to-centre distance157 mm
Materialgray cast iron
Height190 mm
Length116 mm
Seriesucfle200
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35100 N
Outer diameter90 mm
Weight2.1 kg
£ 35.01 excl. VAT
/ Each
£ 42.01 incl. VAT
  • Usually arrives within 14 working days