References
SNR:UKFL208H
Rubix:206A2002
Manufacturer :UKFL.208H
EAN:3413529509270




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR UKFL208H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to receive the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | grey cast iron |
| Height | 175 mm |
| Length | 100 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.54 kg |
Show UNSPSC/ECL@SS
£ 33.21 excl. VAT
/ Each
£ 39.85 incl. VAT
- Usually arrives within 14 working days