References
NTN:UCP309-111D1
Rubix:206A0789
EAN:4547359226225



Product details : NTN UCP309-111D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x140x75 mm |
|---|---|
| Logistic Weight | 4280 g |
| Inner diameter | 42.862 mm |
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 57 mm |
Show UNSPSC/ECL@SS
£ 84.81 excl. VAT
/ Each
£ 101.77 incl. VAT
- Usually arrives within 14 working days
