References
SNR:USPLE211
Rubix:206A3311
EAN:3413529548095




Product details : SNR USPLE211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3870 kg |
| Width | 45.3 mm |
Show UNSPSC/ECL@SS
£ 57.40 excl. VAT
/ Each
£ 68.88 incl. VAT
- Usually arrives within 14 working days
