References
SNR:USPE212CO
Rubix:206A3172
EAN:3413529564927




Product details : SNR USPE212CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 53.7 mm |
Show UNSPSC/ECL@SS
£ 75.04 excl. VAT
/ Each
£ 90.05 incl. VAT
- Usually arrives within 14 working days
