References
RHP:LPB25HLT
Rubix:158A3006
Manufacturer :LPB25HLT R
EAN:00747023106721


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
Documents
Product details : RHP HITEMP HOUSD BEARING LPB25HLT
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
| Material | mild steel (zinc-plated pressed steel housing) |
| Total bearing width | 31.7 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Height | 55.8 mm |
| Length | 108 mm |
| Series | lpb |
| Weight | 0.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
- In stock: Next day delivery