References
INA:RSHEY20-TV-VA-FD
Rubix:258A4112
Manufacturer :0970784410000
EAN:4064327628725




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : INA RSHEY20-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | white plastic housing; bearing: corrosion-resistant high-alloy bearing steel (va) |
| Total bearing width | 34.5 mm |
| Outer diameter | 33.3 mm |
| Clamping | 18.3 mm |
| Diameter of fixation holes | 8 mm |
| Mounting typ | short base (foot) mounting, with grub screws |
| Height | 66 mm |
| Length | 72.8 mm |
| Sealing | lip seals on both sides (krr) |
| Lubrication | with lubrication holes on the locating side (fa107) |
| Series | rshey..-tv-va-fd |
| Weight | 0.27 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 87.55 excl. VAT
/ Each
£ 105.06 incl. VAT
- Delivery usually within ( 7 ) days