References
INA:PHEY20-XL
Rubix:229A1861
Manufacturer :0009200450000
EAN:4012802806281

Documents
Product details : FAG PHEY20-XL HOUSED BEARING 9200450000
Take-up housing units PHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 25 mm |
| Length | 91 mm |
| Series | phey..-xl |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 91 mm |
Show UNSPSC/ECL@SS
£ 25.91 excl. VAT
/ Each
£ 31.09 incl. VAT
- Usually arrives within 14 working days
