Take-up housing unit
Inner diameter | 30 mm |
---|---|
Length | 125 mm |
Width | 125 mm |
Logistics dimensions (L x W x H) | 90x125x125 mm |
---|---|
Logistic Weight | 670 g |
Inner diameter | 30 mm |
Length | 125 mm |
Width | 125 mm |
Type | Take-up Housing Unit |
Series | RHEY..-TV-VA |
Outer diameter | 125 mm |
Weight | 0.67 kg |
Usually arrives within 14 working days