NTN - Bearing Unit - UCT208-30D1
Inner diameter | 40 mm |
---|---|
Length | 144 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 660x270x90 mm |
---|---|
Logistic Weight | 11400 g |
Inner diameter | 40 mm |
Length | 144 mm |
Width | 49.2 mm |
Series | UCT200 |
Outer diameter | 80 mm |
Weight | 0 kg |
Usually arrives within 14 working days