Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Take-up housing unit
INA THE40-XL TAKE-UP HOUSING UNITS THE CAST IRON RADIAL INSERT
INA THE40-XL TAKE-UP HOUSING UNITS THE CAST IRON RADIAL INSERT
Take-up housing unit
References
ina:
THE40-XL
rubix:
238A3641
manufacturer :
0008570410000
ean:
4012802798852
Technical specifications
Inner diameter
40
mm
Length
135
mm
Width
135
mm
See all Specifications
Product details
Technical specifications
Product details : INA THE40-XL TAKE-UP HOUSING UNITS THE CAST IRON RADIAL INSERT
Take-up housing units THE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
Inner diameter
40
mm
Length
135
mm
Width
135
mm
Type
Take-up Housing Unit
Series
THE..-XL
Outer diameter
135
mm
Weight
1.71
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.19
excl. VAT
/
Each
£
81.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UCT201 BEARING UNIT
RHP HITEMP HOUSD BEARING MST40HLT
SNR EXT316 BEARING UNIT
NTN UCT328D1 BEARING UNIT
SNR SUCT208CC BEARING UNIT
SNR UCT206 BEARING UNIT
SNR UCT314 BEARING UNIT
RHP HOUSED BEARING UNIT ST1.5/8
SNR UST201CO BEARING UNIT
RHP HOUSED BEARING UNIT MST60
SNR EXT212N BEARING UNIT
SNR EXT319 BEARING UNIT
NTN UCT316D1 BEARING UNIT
SNR UKT210HN BEARING UNIT
NTN C-UCT212D1 BEARING UNIT