References
Rubix:269A4514
Manufacturer :UCT212D1 N
EAN:00029176577291

Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Material | cast iron housing; bearing in chrome steel |
Documents
Product details : NSK UCT212D1 PILLOW BLOCK HOUSED BEARING
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 4900 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Material | cast iron housing; bearing in chrome steel |
| Type | take-up mounted bearing (set screw locking) |
| Total bearing width | 65.1 mm |
| Length | 194 mm |
| Series | uct2 |
| Inner width | 65.1 mm |
| Lubrication | grease (grease nipple) |
| Basic static load, radial - C0r | 36200 N |
| Basic dynamic load, radial - Cr | 52400 N |
| Outer diameter | 102 mm |
| Weight | 4.71 kg |
Show UNSPSC/ECL@SS
£ 95.54 excl. VAT
/ Each
£ 114.65 incl. VAT
- Usually arrives within 14 working days