References
NTN:UCT204-15D1
Rubix:206A1292
EAN:4547359009972



Product details : NTN UCT204-15D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 425x245x70 mm |
|---|---|
| Logistic Weight | 5225 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Material | gray cast iron |
| Length | 94 mm |
| Series | uct200 |
| Outer diameter | 47 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 97.16 excl. VAT
/ Each
£ 116.59 incl. VAT
- Usually arrives within 14 working days
