References
SKF:TU 1.1/2 TF
Rubix:105A9346
Manufacturer :75629
EAN:7316571121581



Product details : SKF HOUSED BEARING UNIT TU 1.1/2 TF
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,7x145x38,1 mm |
|---|---|
| Logistic Weight | 2391,4 g |
| Inner diameter | 38.1 mm |
| Width | 54.7 mm |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 90.88 excl. VAT
/ Each
£ 109.06 incl. VAT
- Usually arrives within 14 working days
