References
NTN:UCT212-30D1
Rubix:206A1360
EAN:4547359010053



Product details : NTN UCT212-30D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with mounting for threaded rod and nut, re-lubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 705x335x95 mm |
|---|---|
| Logistic Weight | 25060 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Material | gray cast iron |
| Length | 194 mm |
| Series | uct200 |
| Outer diameter | 110 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 232.70 excl. VAT
/ Each
£ 279.24 incl. VAT
- Delivery usually within ( 3 ) days
