References
NTN:UCT309D1
Rubix:206A1396
EAN:4547359229561



Product details : NTN UCT309D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x57 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 45 mm |
| Width | 57 mm |
| Material | grey cast iron |
| Length | 178 mm |
| Series | uct300 |
| Outer diameter | 100 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ Each
£ 91.80 incl. VAT
- Usually arrives within 14 working days
