Ball Bearing Unit
Inner diameter | 25.4 mm |
---|---|
Length | 100 mm |
Width | 27.3 mm |
Inner diameter | 25.4 mm |
---|---|
Length | 100 mm |
Width | 27.3 mm |
Type | Y-bearing head units |
Total bearing width | 33.5 mm |
Material | Stainless steel |
Series | BlueRange |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 11900 N |
Outer diameter | 52 mm |
Usually arrives within 14 working days