References
INA:PTUE25-XL
Rubix:238A1046
Manufacturer :0008619360000
EAN:4012802797619

Product details : INA PTUE25-XL TAKE-UP HOUSING UNIT
Take-up housing units PTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PTUE is supplied with bearing GRAE-NPPB, RTUE with GE-KRRB and RTUEY with GYE-KRRB.
Applications
Used for shafts that need to be radially displaced. Adjustable by threaded rods.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 51 mm |
| Material | gray cast iron |
| Type | clamping housing |
| Length | 98.5 mm |
| Series | ptue..-xl |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- Usually arrives within 14 working days
