References
NTN:UKT209D1
Rubix:206A2435
EAN:4547359240962



Product details : NTN UKT209D1 BEARING UNIT
NTN - Bearing Unit - UKT209D1
Cast clamping bearing unit with housing for threaded rod and nut, guiding grooves on both sides, re-greaseable.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Material | gray cast iron |
| Series | ukt200 |
| Outer diameter | 85 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 38.56 excl. VAT
/ Each
£ 46.27 incl. VAT
- Delivery usually within ( 3 ) days
