References
NTN:UCT328D1
Rubix:206A1426
EAN:4547359229998



Product details : NTN UCT328D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x145 mm |
|---|---|
| Logistic Weight | 84000 g |
| Inner diameter | 140 mm |
| Width | 145 mm |
| Material | gray cast iron |
| Series | uct300 |
| Outer diameter | 300 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 1,421.72 excl. VAT
/ Each
£ 1,706.06 incl. VAT
- Usually arrives within 14 working days
