References
NTN:UELP311D1
Rubix:206A1509
EAN:4547359798630
Product details : NTN UELP311D1 BEARING UNIT
NTN - Bearing Unit - UELP311D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 326x188x105 mm |
|---|---|
| Logistic Weight | 7890 g |
| Series | uelp300 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 132.92 excl. VAT
/ Each
£ 159.50 incl. VAT
- Usually arrives within 14 working days


