References
NTN:C-UKP212D1
Rubix:205A2149
EAN:4547359045338



Product details : NTN C-UKP212D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 119.34 excl. VAT
/ Each
£ 143.21 incl. VAT
- Usually arrives within 14 working days
