SKF P2BC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT

Ball Bearing Unit - Food Line

See technical information
References
SKF:P2BC 25M-CPSS-DFH
Rubix:200A1560
EAN:7316577858498
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance105 mm
Shaft Height36.5 mm
See all Specifications

Product details : SKF P2BC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT


Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.

Strengths

- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable

Applications

For food and beverage applications

Technical specifications


Attributes
Inner diameter25 mm
Fixation centre-to-centre distance105 mm
Shaft Height36.5 mm
Materialstainless steel
Total bearing width36 mm
Outer diameter52 mm
Height72.5 mm
Length142 mm
Seriesbluerange
Number of holes2
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr11900 N
Width27.3 mm
Show UNSPSC/ECL@SS
£ 137.97 excl. VAT
/ Each
£ 165.56 incl. VAT
  • Delivery usually within ( 3 ) days