References
SNR:ESPAE207
Rubix:102A8899
EAN:3413529507283




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SNR ESPAE207 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x102x55 mm |
|---|---|
| Logistic Weight | 1416 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Total bearing width | 38.9 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | foot-mounted (pillow block) with eccentric locking collar |
| Height | 95 mm |
| Length | 110 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | grease lubrication, grease fitting m6x1 |
| Series | espae200 |
| Weight | 1.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
- Delivery usually within ( 3 ) days