References
NTN:UKF306D1
Rubix:206A1814
EAN:4547359239317



Product details : NTN UKF306D1 BEARING UNIT
NTN - Bearing Unit - UKF306D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 29 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 42.25 excl. VAT
/ Each
£ 50.70 incl. VAT
- Usually arrives within 14 working days
