References
NTN:UKFC212D1
Rubix:206A1915
EAN:4547359002126

Product details : NTN UKFC212D1 BEARING UNIT
NTN - Bearing Unit - UKFC212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 38 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 78.10 excl. VAT
/ Each
£ 93.72 incl. VAT
- Delivery usually within ( 3 ) days
